Add More Items
View All Quick Selects
Below you can add an image for 'plastic bushings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bushing, Plastic - 150 Degrees C, Size 1/2 Inch
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$115.91
Per 100
Bushing, Plastic - 150 Degrees C, Size 1 Inch
$210.73
Bushing, Plastic - 150 Degrees C, Size 2 Inch
$695.33
Bushing, Plastic - 150 Degrees C, Size 2 1/2 Inch
$1,506.66
Bushing, Plastic - 150 Degrees C, Size 3/4 Inch
$137.18
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Threaded Connection Orientation, Rigid Connection, 0.37 In Height, 1.03 In Diameter, +150 °C Operating Temperature, 0.01 LB/Ea
$28.40
Bushing, Plastic - 150 Degrees C, Size 3 Inch
$1,590.92
Bushing, Plastic - 150 Degrees C, Size 4 Inch
$2,454.94
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-7/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
$8.71
Each
Bushing, Plastic - 150 Degrees C, Size 1 1/4 Inch
$413.97
Bushing, Plastic - 150 Degrees C, Size 1 1/2 Inch
$519.61
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 1.056 In Width, 0.004 LB/Ea
$21.08
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 4 In Outside Diameter, 3 In Hole, 5/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rigid C
$41.39
Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T
$12.29
Insulating Bushing, Black, Plastic, 2-1/2 In Size, 3-13/64 In Diameter, +105 °C Operating Temperature, 0.05 LB/Ea
$215.61
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-1/8 In Outside Diameter, 1-1/4 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$11.32
Anti-Short Bush, Plastic, 5/16 In Size, Insulated
$7.64
Anti-Short Bushing. Plastic. Trade Size 5/16. Cable Range 14/2 to 12/2.
$14.97
1 Inch Non Metallic Insulated Bushing For Use With Rigid/Imc Conduit
$262.82
1/2 Inch Non Metallic Insulated Bushing For Use With Rigid/Imc Conduit
$93.55
20
Popularity
Default